Motion
67792002
2-3/8" Long All Purpose Snap Stainless Steel with 5/16" Snap Opening
Mi Item #11756587
MFR #67792002
Price$7.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/8" Long All Purpose Snap Stainless Steel with 5/16" Snap Opening
Mi Item #11756587
MFR #67792002

Mfr description
67792002 67792002 1/4"X3/8" OPENING A/P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.60/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Size
    1/4 in

Details

  • Breaking Load Capacity
    520.000 lbs
  • Material
    Stainless Steel
  • Snap Opening
    5/16 in
  • Type
    All Purpose Snap
  • Working Load Capacity
    130.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)