Motion
67792028
2-3/4" Long All Purpose Snap Stainless Steel with 3/8" Snap Opening
MI ITEM #11756588
MFR #67792028
List Price$10.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Long All Purpose Snap Stainless Steel with 3/8" Snap Opening
MI ITEM #11756588
MFR #67792028

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.33/each for your price

Overview

Mfr description
67792028 67792028 9/32"X3/8" OPENING A/P

Specifications

  • Type
    All Purpose Snap
  • Size
    9/32 in
  • Material
    Stainless Steel
  • Breaking Load Capacity
    640.000 lbs
  • Overall Length
    2-3/4 in
  • Snap Opening
    3/8 in
  • Working Load Capacity
    160.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought