Motion
67792044
3-1/8" Long All Purpose Snap Stainless Steel with 7/16" Snap Opening
MI ITEM #11756589
MFR #67792044
List Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/8" Long All Purpose Snap Stainless Steel with 7/16" Snap Opening
MI ITEM #11756589
MFR #67792044

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.40/each for your price

Overview

Mfr description
67792044 67792044 5/16"X7/16" OPENING A/

Specifications

  • Type
    All Purpose Snap
  • Size
    5/16 in
  • Material
    Stainless Steel
  • Breaking Load Capacity
    800.000 lbs
  • Overall Length
    3-1/8 in
  • Snap Opening
    7/16 in
  • Working Load Capacity
    200.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text