Motion
67896761
1/16" Oval Compression Sleeve - Aluminum
Mi Item #11756594
MFR #67896761
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Oval Compression Sleeve - Aluminum
Mi Item #11756594
MFR #67896761

Mfr description
67896761 67896761 1/16 ALUMINM OVAL COMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.28/each

Specifications

Dimensions

  • For Rope Diameter
    1/16

Details

  • Material
    Aluminum
  • PSC Code
    4010
  • Type
    Oval Compression Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)