Motion
67896803
3/32" Oval Compression Sleeve - Aluminum
Mi Item #11756595
MFR #67896803
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" Oval Compression Sleeve - Aluminum
Mi Item #11756595
MFR #67896803

Mfr description
67896803 67896803 3/32 ALUMINM OVAL COMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • For Rope Diameter
    3/32

Details

  • Material
    Aluminum
  • PSC Code
    4010
  • Type
    Oval Compression Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)