Motion
67896845
1/8" Oval Compression Sleeve - Aluminum
Mi Item #11756596
MFR #67896845
Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Oval Compression Sleeve - Aluminum
Mi Item #11756596
MFR #67896845

Mfr description
67896845 67896845 1/8 ALUMINM OVAL COMPR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.50/each

Specifications

Dimensions

  • For Rope Diameter
    1/8

Details

  • Material
    Aluminum
  • PSC Code
    4010
  • Type
    Oval Compression Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)