Motion
67896969
1/4" Oval Compression Sleeve - Aluminum
Mi Item #11756599
MFR #67896969
Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Oval Compression Sleeve - Aluminum
Mi Item #11756599
MFR #67896969

Mfr description
67896969 67896969 1/4 ALUMINM OVAL COMPR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.85/each

Specifications

Dimensions

  • For Rope Diameter
    1/4

Details

  • Material
    Aluminum
  • PSC Code
    4010
  • Type
    Oval Compression Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)