Motion
67897082
1/16" Oval Compression Sleeve - Copper
Mi Item #11756601
MFR #67897082
Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Oval Compression Sleeve - Copper
Mi Item #11756601
MFR #67897082

Mfr description
67897082 67897082 1/16 COPPR OVAL COMPRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.53/each

Specifications

Dimensions

  • For Rope Diameter
    1/16

Details

  • Material
    Copper
  • PSC Code
    4010
  • Type
    Oval Compression Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)