Motion
67897165
1/8" Oval Compression Sleeve - Copper
Mi Item #11756603
MFR #67897165
Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Oval Compression Sleeve - Copper
Mi Item #11756603
MFR #67897165

Mfr description
67897165 67897165 1/8 COPPR OVAL COMPRES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.13/each

Specifications

Dimensions

  • For Rope Diameter
    1/8

Details

  • Material
    Copper
  • PSC Code
    4010
  • Type
    Oval Compression Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)