Motion
67897249
3/16" Oval Compression Sleeve - Copper
Mi Item #11756605
MFR #67897249
Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Oval Compression Sleeve - Copper
Mi Item #11756605
MFR #67897249

Mfr description
67897249 67897249 3/16 COPPR OVAL COMPRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.78/each

Specifications

Dimensions

  • For Rope Diameter
    3/16

Details

  • Material
    Copper
  • PSC Code
    4010
  • Type
    Oval Compression Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)