Motion
67897363
3/8" Oval Compression Sleeve - Copper
Mi Item #11756608
MFR #67897363
Price$17.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Oval Compression Sleeve - Copper
Mi Item #11756608
MFR #67897363

Mfr description
67897363 67897363 3/8 COPPR OVAL COMPRES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.20/each

Specifications

Dimensions

  • For Rope Diameter
    3/8

Details

  • Material
    Copper
  • PSC Code
    4010
  • Type
    Oval Compression Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)