Motion
67897728
3/32" Round Stop Compression Sleeve - Copper
Mi Item #11756617
MFR #67897728
Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" Round Stop Compression Sleeve - Copper
Mi Item #11756617
MFR #67897728

Mfr description
67897728 67897728 3/32 COPPER STOP SLEEV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.30/each

Specifications

Dimensions

  • For Rope Diameter
    3/32

Details

  • Material
    Copper
  • PSC Code
    4010
  • Type
    Round Stop Compression Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)