Motion
67897769
1/8" Round Stop Compression Sleeve - Copper
Mi Item #11756618
MFR #67897769
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Round Stop Compression Sleeve - Copper
Mi Item #11756618
MFR #67897769

Mfr description
67897769 67897769 1/8 COPPER STOP SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Rope Diameter
    1/8

Details

  • Material
    Copper
  • PSC Code
    4010
  • Type
    Round Stop Compression Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)