Motion
67897926
5/16" Round Stop Compression Sleeve - Copper
Mi Item #11756622
MFR #67897926
Price$30.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Round Stop Compression Sleeve - Copper
Mi Item #11756622
MFR #67897926

Mfr description
67897926 67897926 5/16 COPPER STOP SLEEV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.25/each

Specifications

Dimensions

  • For Rope Diameter
    5/16

Details

  • Material
    Copper
  • PSC Code
    4010
  • Type
    Round Stop Compression Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)