Motion
67898007
Multi Groove Swaging Tool - Steel
Mi Item #11756623
MFR #67898007
Price$241.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi Groove Swaging Tool - Steel
Mi Item #11756623
MFR #67898007

Mfr description
67898007 67898007 HS600 1/16-3/16 HAND S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.95/each

Specifications

Dimensions

  • For Sleeve Size
    3/32, 1/8, 5/32, 3/16 Oval & Stop, 1/16 & 5/64 Oval Only

Details

  • Material
    Steel
  • PSC Code
    4010
  • Type
    Multi Groove Swaging Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)