Motion
67898049
Multi Groove Swaging Tool - Steel
Mi Item #11756624
MFR #67898049
Price$88.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi Groove Swaging Tool - Steel
Mi Item #11756624
MFR #67898049

Mfr description
67898049 67898049 OO 1/32-1/16 HAND SWAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.03/each

Specifications

Dimensions

  • For Sleeve Size
    3/64 & 1/16 Oval & Stop

Details

  • Material
    Steel
  • PSC Code
    4010
  • Type
    Multi Groove Swaging Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)