Motion
67898205
Single Groove Swaging Tool - Steel
Mi Item #11756628
MFR #67898205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Groove Swaging Tool - Steel
Mi Item #11756628
MFR #67898205

Mfr description
67898205 67898205 O-3/16 HAND SWAGER(SGL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Sleeve Size
    3/16 Oval

Details

  • Material
    Steel
  • PSC Code
    4010
  • Type
    Single Groove Swaging Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)