Motion
67898247
Single Groove Swaging Tool - Steel
Mi Item #11756629
MFR #67898247
Price$454.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Groove Swaging Tool - Steel
Mi Item #11756629
MFR #67898247

Mfr description
67898247 67898247 O-1/4 HAND SWAGER(SGL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$454.20/each

Specifications

Dimensions

  • For Sleeve Size
    1/4 Oval & Stop

Details

  • Material
    Steel
  • PSC Code
    4010
  • Type
    Single Groove Swaging Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)