1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67974048
0.328" ID, 0.43" OD, 0.074" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #
11756640
MFR #
67974048
Price
$0.15
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67974048
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67974048
0.328" ID, 0.43" OD, 0.074" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #
11756640
MFR #
67974048
Mfr description
67974048 67974048 .328 ID. 430 OD .074TH
Spring steel is a low-alloy, carbon steel with very high yield strength.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.15
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
0.3280 in
Outside Diameter
0.4300 in
Thickness
0.0740 in
Details
Finish Coating
Zinc-Plated
Material
Spring Steel
Material Grade
Grade 2
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items