Motion
68024124
M4x0.70 Stainless Steel Right Hand Hex Nut;7mm Across Flats, 3.2mm High, Uncoated
MI ITEM #11756922
MFR #68024124
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.70 Stainless Steel Right Hand Hex Nut;7mm Across Flats, 3.2mm High, Uncoated
MI ITEM #11756922
MFR #68024124

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.05/each

Specifications

Dimensions

  • Height
    3.20 mm
  • Thread Size
    M4x0.70
  • Width Across Flats
    7.00 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 934; ISO 4032
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Nut

Overview

Mfr description
68024124 68024124 M4 METRIC HEX NUT 18-8
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought