Motion
68024207
M6x1.00 Stainless Steel Right Hand Hex Nut;10mm Across Flats, 5mm High, Uncoated
MI ITEM #11756924
MFR #68024207
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 Stainless Steel Right Hand Hex Nut;10mm Across Flats, 5mm High, Uncoated
MI ITEM #11756924
MFR #68024207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
68024207 68024207 M6 METRIC HEX NUT 18-8
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    M6x1.00
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    5.00 mm
  • Type
    Hex Nut
  • Width Across Flats
    10.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    18-8, Austenitic Grade A2
  • Coating
    Uncoated
  • Fastener Standard
    DIN 934; ISO 4032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text