Motion
68024520
M24x3.00 Stainless Steel Right Hand Hex Nut;36mm Across Flats, 19mm High, Uncoated
MI ITEM #11756932
MFR #68024520
List Price$17.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x3.00 Stainless Steel Right Hand Hex Nut;36mm Across Flats, 19mm High, Uncoated
MI ITEM #11756932
MFR #68024520

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.20/each for your price

Overview

Mfr description
68024520 68024520 M24 METRIC HEX NUT 18-
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    M24x3.00
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    19.00 mm
  • Type
    Hex Nut
  • Width Across Flats
    36.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    18-8, Austenitic Grade A2
  • Coating
    Uncoated
  • Fastener Standard
    DIN 934; ISO 4032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text