Motion
68024967
M2.5 Screw, 18-8 Stainless Steel Standard Flat Washer 2.7mm ID x 6mm OD, 0.5mm Thick
MI ITEM #11756941
MFR #68024967
List Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2.5 Screw, 18-8 Stainless Steel Standard Flat Washer 2.7mm ID x 6mm OD, 0.5mm Thick
MI ITEM #11756941
MFR #68024967

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.03/each for your price

Overview

Mfr description
68024967 68024967 M2.5 SCREW FLAT WASHER
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Thickness
    0.50 mm
  • System of Measurement
    Metric
  • Type
    Standard
  • Screw Size
    M2.5
  • Outside Diameter
    6.00 in
  • Material Grade
    18-8
  • Inside Diameter
    2.70 mm
  • Maximum Thickness
    0.50 mm
  • Fastener Standard
    DIN 125; ISO 7089/7090

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text