Motion
68025048
M4 Screw, 18-8 Stainless Steel Standard Flat Washer 4.3mm ID x 9mm OD, 0.8mm Thick
MI ITEM #11756943
MFR #68025048
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4 Screw, 18-8 Stainless Steel Standard Flat Washer 4.3mm ID x 9mm OD, 0.8mm Thick
MI ITEM #11756943
MFR #68025048

Mfr description
68025048 68025048 M4 SCREW FLAT WASHER 1
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Inside Diameter
    4.30 mm
  • Maximum Thickness
    0.80 mm
  • Outside Diameter
    9.00 in
  • Screw Size
    M4
  • Thickness
    0.80 mm

Details

  • Fastener Standard
    DIN 125; ISO 7089/7090
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • System of Measurement
    Metric
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)