Motion
68025444
M24 Screw, 18-8 Stainless Steel Standard Flat Washer 25mm ID x 44mm OD, 4mm Thick
MI ITEM #11756953
MFR #68025444
List Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24 Screw, 18-8 Stainless Steel Standard Flat Washer 25mm ID x 44mm OD, 4mm Thick
MI ITEM #11756953
MFR #68025444

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.85/each for your price

Overview

Mfr description
68025444 68025444 M24 SCREW FLAT WASHER
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Thickness
    4.00 mm
  • System of Measurement
    Metric
  • Type
    Standard
  • Screw Size
    M24
  • Outside Diameter
    44.00 in
  • Material Grade
    18-8
  • Inside Diameter
    25.00 mm
  • Maximum Thickness
    4.00 mm
  • Fastener Standard
    DIN 125; ISO 7089/7090

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text