Motion
68025527
Split Lock Washer - 2.60 mm ID, 5.10 mm OD, 0.60 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11756955
MFR #68025527
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 2.60 mm ID, 5.10 mm OD, 0.60 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11756955
MFR #68025527

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
68025527 68025527 M2.5 18-8 SS METRIC SP
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.60 mm
  • Fastener Standard
    DIN 127
  • Maximum Inside Diameter
    2.90 mm
  • Maximum Outside Diameter
    5.10 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    2.60 mm
  • Minimum Outside Diameter
    5.10 mm
  • Screw Size
    M2.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought