Motion
68025725
Split Lock Washer - 8.10 mm ID, 14.80 mm OD, 2.00 mm Thickness, Stainless Steel Material
MI ITEM #11756960
MFR #68025725
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 8.10 mm ID, 14.80 mm OD, 2.00 mm Thickness, Stainless Steel Material
MI ITEM #11756960
MFR #68025725

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
68025725 68025725 M8 18-8 SS METRIC SPLI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Thickness
    2.00 mm
  • Fastener Standard
    DIN 127B
  • Maximum Inside Diameter
    8.50 mm
  • Maximum Outside Diameter
    14.80 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    8.10 mm
  • Minimum Outside Diameter
    0.2090in
  • Screw Size
    M8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought