Motion
68025923
Split Lock Washer - 18.20 mm ID, 29.40 mm OD, 3.50 mm Thickness, Stainless Steel Material
MI ITEM #11756965
MFR #68025923
List Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 18.20 mm ID, 29.40 mm OD, 3.50 mm Thickness, Stainless Steel Material
MI ITEM #11756965
MFR #68025923

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.88/each for your price

Overview

Mfr description
68025923 68025923 M18 18-8 SS METRIC SPL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Thickness
    3.50 mm
  • Fastener Standard
    DIN 127
  • Maximum Inside Diameter
    19.00 mm
  • Maximum Outside Diameter
    29.40 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    18.20 mm
  • Minimum Outside Diameter
    29.40 mm
  • Screw Size
    M18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text