Motion
68025964
Split Lock Washer - 20.20 mm ID, 33.60 mm OD, 4.00 mm Thickness, Stainless Steel Material
MI ITEM #11756966
MFR #68025964
List Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 20.20 mm ID, 33.60 mm OD, 4.00 mm Thickness, Stainless Steel Material
MI ITEM #11756966
MFR #68025964

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.50/each for your price

Overview

Mfr description
68025964 68025964 M20 18-8 SS METRIC SPL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Thickness
    4.00 mm
  • Fastener Standard
    DIN 127
  • Maximum Inside Diameter
    21.20 mm
  • Maximum Outside Diameter
    33.60 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    20.20 mm
  • Minimum Outside Diameter
    33.60 mm
  • Screw Size
    M20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought