Motion
68026087
M4 Screw, 4.3mm ID, Stainless Steel External Tooth Lock Washer - 8mm OD, Grade 18-8 & Austenitic A2
MI ITEM #11756969
MFR #68026087
List Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4 Screw, 4.3mm ID, Stainless Steel External Tooth Lock Washer - 8mm OD, Grade 18-8 & Austenitic A2
MI ITEM #11756969
MFR #68026087

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.28/each for your price

Overview

Mfr description
68026087 68026087 M4 18-8 SS EXT SERRATE
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Serrated lock washers have serrations along the outside diameter that prevent loosening and increase the washer s locking power
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Outer Diameter
    8.00 mm
  • Inner Diameter
    4.30 mm
  • Grade
    18-8, Austenitic Grade A2
  • Thickness
    0.5000 mm
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 6798A
  • Military Specifications
    Does Not Meet Military Specifications
  • Screw Size
    M4
  • Includes
    Serrated
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text