Motion
68061605
6mm Shoulder Diam x 8mm Shoulder Length, M5x0.8 Metric Coarse, Hex Socket Shoulder Screw;8 Alloy Steel
MI ITEM #11757226
MFR #68061605
List Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6mm Shoulder Diam x 8mm Shoulder Length, M5x0.8 Metric Coarse, Hex Socket Shoulder Screw;8 Alloy Steel
MI ITEM #11757226
MFR #68061605

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.18/each for your price

Overview

Mfr description
68061605 68061605 6 X 8 IMP METRIC SH SH
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Drive Type
    Hex Socket
  • Hex Key Size
    3/8in
  • Material
    Alloy Steel
  • Material Grade
    8
  • Shoulder Diameter
    6.00 mm
  • Shoulder Length
    8.00 mm
  • Thread Size
    M5x0.80
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought