Motion
68061845
6mm Shoulder Diam x 30mm Shoulder Length, M5x0.8 Metric Coarse, Hex Socket Shoulder Screw;12.9 Alloy Steel, Uncoated, 4.32 to 4.5mm Head Height x 9.78 to 10mm Head Diam
Mi Item #11757232
MFR #68061845
Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6mm Shoulder Diam x 30mm Shoulder Length, M5x0.8 Metric Coarse, Hex Socket Shoulder Screw;12.9 Alloy Steel, Uncoated, 4.32 to 4.5mm Head Height x 9.78 to 10mm Head Diam
Mi Item #11757232
MFR #68061845

Mfr description
68061845 68061845 6 X 30 IMP METRIC SH S
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.43/each

Specifications

Dimensions

  • Head Diameter
    9.78 to 10.00 mm
  • Head Height
    4.32 to 4.50 mm
  • Hex Key Size
    1/2in
  • Shoulder Diameter
    6.00 mm
  • Shoulder Length
    30.00 mm
  • Thread Size
    M5x0.80

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3.3.M; BS 4168; ISO 7379
  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Material Grade
    12.9
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)