Motion
68061886
6mm Shoulder Diam x 35mm Shoulder Length, M5x0.8 Metric Coarse, Hex Socket Shoulder Screw;8 Alloy Steel
Mi Item #11757233
MFR #68061886
Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6mm Shoulder Diam x 35mm Shoulder Length, M5x0.8 Metric Coarse, Hex Socket Shoulder Screw;8 Alloy Steel
Mi Item #11757233
MFR #68061886

Mfr description
68061886 68061886 6 X 35 IMP METRIC SH S
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.70/each

Specifications

Dimensions

  • Head Diameter
    12.73 to 13.00 mm
  • Head Height
    5.320 to 5.500 mm
  • Hex Key Size
    1/2in
  • Shoulder Diameter
    6.00 mm
  • Shoulder Length
    35.00 mm
  • Thread Size
    M5x0.80

Details

  • Drive Type
    Hex Socket
  • Material
    Alloy Steel
  • Material Grade
    8
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)