Motion
68062041
8mm Shoulder Diam x 20mm Shoulder Length, M6x1 Metric Coarse, Hex Socket Shoulder Screw;12.9 Alloy Steel, Uncoated, 5.32 to 5.5mm Head Height x 12.73 to 13mm Head Diam
MI ITEM #11757237
MFR #68062041
Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm Shoulder Diam x 20mm Shoulder Length, M6x1 Metric Coarse, Hex Socket Shoulder Screw;12.9 Alloy Steel, Uncoated, 5.32 to 5.5mm Head Height x 12.73 to 13mm Head Diam
MI ITEM #11757237
MFR #68062041

Mfr description
68062041 68062041 8 X 20 IMP METRIC SH S
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.38/each

Specifications

Dimensions

  • Head Diameter
    12.73 to 13.00 mm
  • Head Height
    5.320 to 5.500 mm
  • Hex Key Size
    1/2in
  • Shoulder Diameter
    8.00 mm
  • Shoulder Length
    20.00 mm
  • Thread Size
    M6x1.00

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3.3.M; BS 4168; ISO 7379
  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Material Grade
    12.9
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)