Motion
68062280
10mm Shoulder Diam x 16mm Shoulder Length, M8x1.25 Metric Coarse, Hex Socket Shoulder Screw;12.9 Alloy Steel, Uncoated, 6.78 to 7mm Head Height x 15.73 to 16mm Head Diam
MI ITEM #11757243
MFR #68062280
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Shoulder Diam x 16mm Shoulder Length, M8x1.25 Metric Coarse, Hex Socket Shoulder Screw;12.9 Alloy Steel, Uncoated, 6.78 to 7mm Head Height x 15.73 to 16mm Head Diam
MI ITEM #11757243
MFR #68062280

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.83/each

Specifications

Dimensions

  • Head Diameter
    15.73 to 16.00 mm
  • Head Height
    6.78 to 7.00 mm
  • Hex Key Size
    5/16in
  • Shoulder Diameter
    10.00 mm
  • Shoulder Length
    16.00 mm
  • Thread Size
    M8x1.25

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3.3.M; BS 4168; ISO 7379
  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Material Grade
    12.9
  • Thread Standard
    Metric Coarse

Overview

Mfr description
68062280 68062280 10 X 16 IMP METRIC SH
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought