Motion
68062405
10mm Shoulder Diam x 30mm Shoulder Length, M8x1.25 Metric Coarse, Hex Socket Shoulder Screw;12.9 Alloy Steel, Uncoated, 6.78 to 7mm Head Height x 15.73 to 16mm Head Diam
Mi Item #11757246
MFR #68062405
Price$3.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Shoulder Diam x 30mm Shoulder Length, M8x1.25 Metric Coarse, Hex Socket Shoulder Screw;12.9 Alloy Steel, Uncoated, 6.78 to 7mm Head Height x 15.73 to 16mm Head Diam
Mi Item #11757246
MFR #68062405

Mfr description
68062405 68062405 M10X30 ALLOY SOCKET SH
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.68/each

Specifications

Dimensions

  • Head Diameter
    15.73 to 16.00 mm
  • Head Height
    8.780 to 9.000 mm
  • Hex Key Size
    5/32in
  • Shoulder Diameter
    10.00 mm
  • Shoulder Length
    30.00 mm
  • Thread Size
    M8x1.25

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3.3.M; BS 4168; ISO 7379
  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Material Grade
    12.9
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)