Motion
68063320
M3x0.50 Metric Coarse, 4mm OAL, Cup Point Set Screw Grade 14.9 (45H) Alloy Steel, 1.5mm Key
MI ITEM #11757252
MFR #68063320
List Price$0.13/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3x0.50 Metric Coarse, 4mm OAL, Cup Point Set Screw Grade 14.9 (45H) Alloy Steel, 1.5mm Key
MI ITEM #11757252
MFR #68063320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.13/ca for your price

Overview

Mfr description
68063320 68063320 M3X4 MET ALLOY CUP PT
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Point Type
    Cup
  • Hex Key Size
    1.50 mm
  • Thread Size
    M3x0.50 mm
  • Length Measurement Type
    Overall Length
  • Length
    4.00 mm
  • Drive Type
    Hex Socket
  • Material Grade
    Grade 14.9 (45H)
  • Material
    Alloy Steel
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 916
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text