Motion
68069962
M20x2.50, 45mm OAL, Flat Point Set Screw Grade 14.9 (45H) Alloy Steel, 10mm Key
MI ITEM #11757403
MFR #68069962
List Price$8.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x2.50, 45mm OAL, Flat Point Set Screw Grade 14.9 (45H) Alloy Steel, 10mm Key
MI ITEM #11757403
MFR #68069962

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.20/each for your price

Overview

Mfr description
68069962 68069962 20 X 45 FLAT PT IMP ME
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Flat points have completely flat points that do not extend outward
  • They are used for frequent adjustments and relocations without deforming the material
  • Flat points work well in thin-walled materials
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Point Type
    Flat
  • Hex Key Size
    10.00 mm
  • Thread Size
    M20x2.50 mm
  • Length Measurement Type
    Overall Length
  • Length
    45.00 mm
  • Drive Type
    Hex Socket
  • Material Grade
    Grade 14.9 (45H)
  • Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 913; ISO 4026

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text