Motion
68071927
M8x1.25, 10mm OAL, Cone Point Set Screw Grade 14.9 (45H) Alloy Steel, 4mm Key
MI ITEM #11757449
MFR #68071927
List Price$0.43/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25, 10mm OAL, Cone Point Set Screw Grade 14.9 (45H) Alloy Steel, 4mm Key
MI ITEM #11757449
MFR #68071927

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.43/ca for your price

Overview

Mfr description
68071927 68071927 8X1.25X10MM CONE PT IM
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cone points have sharply pointed tips that dig deep into material and provide excellent holding power
  • Cone points are used to permanently locate and set parts, act as pivots and provide fine adjustments
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Point Type
    Cone
  • Hex Key Size
    4.00 mm
  • Thread Size
    M8x1.25 mm
  • Length Measurement Type
    Overall Length
  • Length
    10.00 mm
  • Drive Type
    Hex Socket
  • Material Grade
    Grade 14.9 (45H)
  • Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 914; ISO 4027

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text