Motion
68074400
M4x0.70, 16mm OAL, Dog Point Set Screw Grade 14.9 (45H) Alloy Steel, 2mm Key
MI ITEM #11757508
MFR #68074400
List Price$0.38/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.70, 16mm OAL, Dog Point Set Screw Grade 14.9 (45H) Alloy Steel, 2mm Key
MI ITEM #11757508
MFR #68074400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.38/ca for your price

Overview

Mfr description
68074400 68074400 4 X 16 DOG PT IMP METR
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Dog points have flat, cylindrical tips that extend from the set screw s body
  • Also called full dog points, they are used to permanently set parts, replace dowel pins and provide adjustments
  • Dog points work well in thin-walled materials
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 915; ISO 4028
  • Finish Coating
    Black Oxide
  • Hex Key Size
    2.00 mm
  • Length
    16.00 mm
  • Length Measurement Type
    Overall Length
  • Material
    Alloy Steel
  • Material Grade
    Grade 14.9 (45H)
  • Point Type
    Dog
  • System of Measurement
    Metric
  • Thread Size
    M4x0.70 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought