Motion
68076645
M12x1.75, 60mm OAL, Dog Point Set Screw Grade 14.9 (45H) Alloy Steel, 6mm Key
MI ITEM #11757562
MFR #68076645
List Price$5.25/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75, 60mm OAL, Dog Point Set Screw Grade 14.9 (45H) Alloy Steel, 6mm Key
MI ITEM #11757562
MFR #68076645

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.25/ca for your price

Overview

Mfr description
68076645 68076645 12 X 60 DOG PT IMP MET
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Dog points have flat, cylindrical tips that extend from the set screw s body
  • Also called full dog points, they are used to permanently set parts, replace dowel pins and provide adjustments
  • Dog points work well in thin-walled materials
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Point Type
    Dog
  • Hex Key Size
    6.00 mm
  • Thread Size
    M12x1.75 mm
  • Length Measurement Type
    Overall Length
  • Length
    60.00 mm
  • Drive Type
    Hex Socket
  • Material Grade
    Grade 14.9 (45H)
  • Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 915; ISO 4028

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought