Motion
68076884
3mm Diam x 16mm Pin Length Grade 8 Alloy Steel Precision Dowel Pin - Bright Finish, 1 Rounded End
MI ITEM #11757568
MFR #68076884
List Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3mm Diam x 16mm Pin Length Grade 8 Alloy Steel Precision Dowel Pin - Bright Finish, 1 Rounded End
MI ITEM #11757568
MFR #68076884

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.50/each for your price

Overview

Mfr description
68076884 68076884 3 X 16 METRIC DOWEL PI
  • Precision types are effective in interference fit applications
  • The dowel pin is specially designed based on hole size, tolerance and ductility.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Bright
  • End Type
    1 Threaded
  • Fastener Standard
    DIN 6325; ISO 8734
  • Grade
    Grade 8
  • Pin Length
    16.00 mm
  • System of Measurement
    Metric
  • Product Types
    Precision

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought