Motion
68079904
1/4-20 UNC, 4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 316 Stainless Steel, Uncoated, 7/16" Hex
MI ITEM #11757642
MFR #68079904
List Price$1.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 316 Stainless Steel, Uncoated, 7/16" Hex
MI ITEM #11757642
MFR #68079904

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.30/each for your price

Overview

Mfr description
68079904 68079904 1/4-20 X 4 316 SS PRTI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    1/4-20 in
  • Length
    4 in
  • Material
    Stainless Steel
  • Material Grade
    316
  • Coating
    Uncoated
  • Hex Size
    7/16 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text