Motion
68084888
M10x1.50 Steel Right Hand Hex Jam Nut;17mm Across Flats, 5mm High, Uncoated
MI ITEM #11757767
MFR #68084888
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50 Steel Right Hand Hex Jam Nut;17mm Across Flats, 5mm High, Uncoated
MI ITEM #11757767
MFR #68084888

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
68084888 68084888 M10 HEX JAM NUT PL ST0
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M10x1.50
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    5.00 mm
  • Type
    Hex Jam Nut
  • Width Across Flats
    17.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2H
  • Coating
    Uncoated
  • Fastener Standard
    DIN 439; ISO 4035

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought