Motion
68085042
M8x1.25 Steel Right Hand Hex Jam Nut;13mm Across Flats, 4mm High, Zinc-Plated Finish
MI ITEM #11757771
MFR #68085042
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 Steel Right Hand Hex Jam Nut;13mm Across Flats, 4mm High, Zinc-Plated Finish
MI ITEM #11757771
MFR #68085042

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
68085042 68085042 M8 HEX JAM NUT ZINC PL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M8x1.25
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    4.00 mm
  • Type
    Hex Jam Nut
  • Width Across Flats
    13.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2H
  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 439; ISO 4035

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought