Motion
68085125
M12x1.75 Steel Right Hand Hex Jam Nut;19mm Across Flats, 6mm High, Zinc-Plated Finish
MI ITEM #11757773
MFR #68085125
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 Steel Right Hand Hex Jam Nut;19mm Across Flats, 6mm High, Zinc-Plated Finish
MI ITEM #11757773
MFR #68085125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
68085125 68085125 M12 HEX JAM NUT ZINC P
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M12x1.75
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    6.00 mm
  • Type
    Hex Jam Nut
  • Width Across Flats
    19.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2H
  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 439; ISO 4035

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text