Motion
68085208
M20x2.50 Steel Right Hand Hex Jam Nut;30mm Across Flats, 10mm High, Zinc-Plated Finish
MI ITEM #11757775
MFR #68085208
List Price$1.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x2.50 Steel Right Hand Hex Jam Nut;30mm Across Flats, 10mm High, Zinc-Plated Finish
MI ITEM #11757775
MFR #68085208

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.23/each for your price

Overview

Mfr description
68085208 68085208 M20 HEX JAM NUT ZINC P
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 439; ISO 4035
  • Height
    10.00 mm
  • Material
    Steel
  • Material Grade
    Grade 2H
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Size
    M20x2.50
  • Type
    Hex Jam Nut
  • Width Across Flats
    30.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought