Motion
68085364
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: M6x1.00
MI ITEM #11757779
MFR #68085364
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: M6x1.00
MI ITEM #11757779
MFR #68085364

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
68085364 68085364 M6 X 1 ZINC PL METRIC
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Lock Nut Type
    Hex Lock Nut
  • Thread Size
    M6x1.00
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Metric
  • Height
    5.50 mm
  • Thread Direction
    Right Hand
  • Grade
    Grade 8
  • Material
    Steel
  • Thread Standard
    Metric Coarse
  • Type
    Hex Lock Nut
  • Width Across Flats
    10.00 mm
  • Locking Type
    Distorted Thread
  • Fastener Standard
    DIN 980; ISO 7042
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text