Motion
68085448
M10x0.15 Grade 8 Hex Lock Nut with Distorted Thread - 9mm High, Zinc-Plated Finish
Mi Item #11757781
MFR #68085448
Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x0.15 Grade 8 Hex Lock Nut with Distorted Thread - 9mm High, Zinc-Plated Finish
Mi Item #11757781
MFR #68085448

Mfr description
68085448 68085448 M10X1.5 ZINC PL METRIC
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.58/each

Specifications

Dimensions

  • Height
    9.00 mm
  • Thread Size
    M10x0.15
  • Width Across Flats
    17.00 mm

Details

  • Fastener Standard
    DIN 980; ISO 7042
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 8
  • Locking Type
    Distorted Thread
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)