Motion
68085521
M16x2.00 Metric Coarse Grade 8 Hex Lock Nut with Distorted Thread - 14mm High, Zinc-Plated Finish
MI ITEM #11757783
MFR #68085521
List Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16x2.00 Metric Coarse Grade 8 Hex Lock Nut with Distorted Thread - 14mm High, Zinc-Plated Finish
MI ITEM #11757783
MFR #68085521

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.50/each for your price

Overview

Mfr description
68085521 68085521 M16X2 ZINC PL METRIC A
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    M16x2.00
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Metric
  • Height
    14.00 mm
  • Thread Direction
    Right Hand
  • Grade
    Grade 8
  • Material
    Steel
  • Thread Standard
    Metric Coarse
  • Type
    Hex Lock Nut
  • Width Across Flats
    24.00 mm
  • Locking Type
    Distorted Thread
  • Fastener Standard
    DIN 980; ISO 7042
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text